Woodruff Key, 5/16 x 1-3/8 in Key Size, 1/2 in H

  • Mfr # A-WK33

  • Zoro # G801542911


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

System of Measurement
Inch
Key Size
5/16 x 1-3/8 in
Height
1/2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-WK33
Zoro #
G801542911
UPC #
-
Country of Origin
United States

Dimensions

Key Size
5/16 x 1-3/8 in
Height
1/2 in
Length
1 in

Details

Item
Woodruff Key
System of Measurement
Inch

Description

Woodruff Keys, 5/16 x 1-3/8,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.