Work Lamp, Curved Double Row Light Bar, E-Series LED, Combo Flood / Spot, 50 0" x0" x0"

  • Mfr # A-LTB350CE

  • Zoro # G301542923


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LTB350CE
Zoro #
G301542923
UPC #
67195874856
Country of Origin
China

Description

Work Lamp, Curved Double Row Light Bar, E-Series LED, Combo Flood / Spot, 50, Body Material: Die Cast Aluminum, Body: Rectangle - Curved, Dimensions: Length 50" (127cm) x Depth 3.35" (8.5cm) x Height 3" (7.5cm) (Light Housing Only), Diode: (96) 3 Watt Epistar Diodes, Draw: 24 Amps @ 12 Volts & 12 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Adjustable side mount brackets & hardware included, Lens: Polycarbonate, Light Pattern: Flood / Spot, Lumens Effective: 14000, Lumens Raw: 18700, Notes 2: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.