Zoro Homepage

Work Lamp, E-Series LED, Flood, Round 0" x0" x0"

  • Mfr # A-WL25E

  • Zoro # G301542916


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL25E
Zoro #
G301542916
UPC #
67195873404
Country of Origin
China

Description

Work Lamp, E-Series LED, Flood, Round, Body Material: Die Cast Aluminum, Body: Round, Color Temperature: 6000K, Dimensions: 4.25" (108mm) Diameter 1.65" (42mm) Depth, Diode: (9) 1.5 Watt Osram Diodes, Draw: 1.125 Amps @ 12 Volts & .50 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1500, Lumens Raw: 2160, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.