Zoro Homepage

Work Lamp, E-Series LED, Spot, Square 6" x5" x3"

  • Mfr # A-WL35E

  • Zoro # G301542930


product price: $26.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL35E
Zoro #
G301542930
UPC #
67195874863
Country of Origin
China

Description

Work Lamp, E-Series LED, Spot, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: 3.82" (9.7cm) Width X 3.15" (8cm) Height X 2.52" (6.4cm) Depth, Diode: (40) Langyu Diodes, Draw: 1.125 Amps @ 12 Volts & .50 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Acrylic, Light Pattern: Spot, Lumens Effective: 1050, Lumens Raw: 1400, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.