Zoro Homepage

Work Lamp, LED, Amber, Flood / Spot, Oval 7.5" x5" x5"

  • Mfr # A-WL9235

  • Zoro # G501542914


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL9235
Zoro #
G501542914
UPC #
67195875453
Country of Origin
China

Description

Work Lamp, LED, Amber, Flood / Spot, Oval, Body Material: Die Cast Aluminum, Body: Oval, Dimensions: 6.8" (17.2cm) Width X 3.2" (8.2cm) Height X 3.2" (8.2cm) Depth, Diode: (8) 5 Watt Cree Diodes, Draw: 2 Amps @ 12 Volts & 1 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Notes: Replaces front upper amber cab light, Replaces: RE269636, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.