Zoro Homepage

Work Lamp, LED; Flood 0" x0" x0"

  • Mfr # A-WL338

  • Zoro # G701542899


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL338
Zoro #
G701542899
UPC #
67195871636
Country of Origin
China

Description

Work Lamp, LED; Flood, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: Width 4.41" (11.2 CM) X Height 4.80" (12.2 CM) X Depth 2.72" (6.9 CM), Diode: (8) 5 Watt Cree Diodes, Draw: 3.33 Amps @ 12 Volts & 1.66 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2850, Lumens Raw: 3200, Mount: Regular & Side mount capability, Mounting: Mount bracket with hollow mounting stud to run power wires through, Replaces: RE575338, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.