Zoro Homepage

Work Lamp, LED, Flood, Hi / Low, Oval 0" x0" x0"

  • Mfr # A-WL1370

  • Zoro # G701542837


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL1370
Zoro #
G701542837
UPC #
67195873008
Country of Origin
China

Description

Work Lamp, LED, Flood, Hi / Low, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 6.34" (16.1cm) Width X 4.33" (11cm) Height X 3.54" (9cm) Depth, Diode: (13) 5 Watt Cree Diodes, Draw: 5.4 Amps @ 12 Volts & 2.7 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood - Hi / Low, Lumens Effective: 3,800 / 1,800, Lumens Raw: 6,000 / 2,800, Notes 2: Replacement for the front hood light on John Deere tractors and sprayers, Notes 3: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Replacement for the top of cab light on Case IH combines, Replaces: 87106352, 87106354, RE260102, RE173600, RE181963, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.