Zoro Homepage

Work Lamp, LED, Flood, Oval 0" x0" x0"

  • Mfr # A-WL1240

  • Zoro # G601542869


product price: $89.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL1240
Zoro #
G601542869
UPC #
67195872999
Country of Origin
China

Description

Work Lamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 5.66" (14.4cm) Width X 3.86" (9.8cm) Height X 2.75" (6.9cm) Depth, Diode: (13) 3 Watt Cree Diodes, Draw: 3.25 Amps @ 12 Volts & 1.6 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 3000, Lumens Raw: 3120, Notes 2: Replacement Rear Fender Light On Massey Ferguson Tractors, OEM Part Number 3786668M93, Notes 3: Replacement For the Handrail Light On Massey Ferguson Tractors, OEM Part Number 4291311M91, Notes 4: Replacement Flood Lamp On John Deere Tractors, OEM Part Number RE198623, Notes 5: Replacement Flood Lamp On John Deere Combines, OEM Part Number AH207788, Notes 6: Replacement For The Rear Fender Light On Case IH Combines, OEM Part Number 87584890, Notes 7: Replacement For Front Headlights On Gehl Skid Steers, Notes 8: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Replacement Rear Fender Light & Handrail Light On Challenger Tractors, Replaces: RE198623, AH207788, 3786668M93, 4291311M91, 87584890, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.