Zoro Homepage

Work Lamp, LED, Flood, Oval 6" x4" x3"

  • Mfr # A-WL850

  • Zoro # G101542826


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL850
Zoro #
G101542826
UPC #
67195870216
Country of Origin
United States

Description

Work Lamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 6.25" (15.8cm) x Height 4" (10cm) x Depth 2.75" (7cm), Diode: (3) 10 Watt Cree Diodes, Draw: 2.5 Amps @ 12 Volts & 1.25 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Hollow mounting stud to run power wires through, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2040, Lumens Raw: 2400, Notes 2: Operating Temperature: -40ø ~ 140ø Fahrenheit /-40ø ~ 60ø Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.