Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Flood, Oval 8" x8" x6"

  • Mfr # A-WL930

  • Zoro # G601542906


product price: $267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL930
Zoro #
G601542906
UPC #
67195870224
Country of Origin
United States

Description

Work Lamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: Width 6.80" (17.5Ccm) x Height 5.70" (14.5cm) x Depth 3.30" (8.5cm), Diode: (7) 10 Watt Cree Diodes, Draw: 5.83 Amps @ 12 Volts & 2.91 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Hollow mounting stud to run power wires through, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 4760, Lumens Raw: 5600, Notes 2: Operating Temperature: -40ø ~ 140ø Fahrenheit /-40ø ~ 60ø Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.