Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Flood, Rectangle 7" x4.5" x4.5"

  • Mfr # A-WL1200

  • Zoro # G001542797


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL1200
Zoro #
G001542797
UPC #
67195873059
Country of Origin
China

Description

Work Lamp, LED, Flood, Rectangle, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: 6" (15.24cm) Width X 3.62" (9.2cm) Height X 2.81" (7.14cm) Depth, Diode: (8) 5 Watt Cree Diodes, Draw: 3.3 Amps @ 12 Volts & 1.6 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 3000, Lumens Raw: 3200, Notes 2: Ford-New Holland 70 Genesis Series tractors: 8670, 8770, 8870, 8970, 8670A, 8770A, 8870A, 8970A, Notes 2: Replacement light for left hand or right hand front or rear top of cab, or rear fender light on, Notes 3: Replacement light for the front or rear upper cab light on Case Industrial equipment, Notes 4: Replacement light for the front or rear upper cab or fender light on John Deere Industrial equipment, Notes 5: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: of equipment, Notes: This light contains 3 adapter harnesses that allows it to connect directly into many makes & models, Plug: EAJ000, EAJ027 & EAJ973 adapters, Replaces: 239758A1, 301891A2, 178345A1, 431025A1, 9824851, 9846121, R54411, R54412, 92269C1, 178345A1,, Replaces: 87435762, 185118A1, AT208435, AT226338, AT208435, RE68473, 20Y-06-K2760, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.