Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Flood, Round 0" x0" x0"

  • Mfr # A-WL5676

  • Zoro # G001542810


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL5676
Zoro #
G001542810
UPC #
67195875185
Country of Origin
China

Description

Work Lamp, LED, Flood, Round, Body Material: Die Cast Aluminum, Body: Round, Color Temperature: 6000K, Dimensions: 3.3" (8.5cm) Width X 3.3" (8.5cm) Height X 2.8" (7.1cm) Depth, Diode: (3) 15 Watt Cree Diodes, Draw: 3.75 Amps @ 12 Volts & 1.9 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Lumens Effective: 3000, Lumens Raw: 4000, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Replaces: AL209455, 87539115, 87328621, 519438D1, 526701D1, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.