Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Flood, Square 4" x6" x4.5"

  • Mfr # A-WL251

  • Zoro # G201542917


product price: $93.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL251
Zoro #
G201542917
UPC #
67195868729
Country of Origin
United States

Description

Work Lamp, LED, Flood, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: Width 3" (7.5cm) X Height 3" (7.5cm) X Depth 3.5" (9cm), Diode: (1) 25 Watt COB Diode, Draw: 2.08 Amps @ 12 Volts & 1.04 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Interlocking bracket that can be used to combine work lamps together to create a light bar, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1900, Lumens Raw: 2000, Mounting: Mount bracket w/ hollow mounting stud to run power wires through, Volt: 9-50 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.