Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Flood, Square 6" x5" x4"

  • Mfr # A-WL525

  • Zoro # G601542883


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL525
Zoro #
G601542883
UPC #
67195868563
Country of Origin
China

Description

Work Lamp, LED, Flood, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: Width 3.50" (88mm) X Height 3.50" (88mm) X Depth 2.75" (70mm), Diode: (1) 25 Watt COB Diode, Draw: 2 Amps @ 12 Volts & 1 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2000, Lumens Raw: 2000, Mounting: Hollow mounting stud to run power wires through, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.