Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Flood, Square 7" x5.25" x3.25"

  • Mfr # A-WL125

  • Zoro # G101542840


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL125
Zoro #
G101542840
UPC #
67195868589
Country of Origin
China

Description

Work Lamp, LED, Flood, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: Width 4.30" (110mm) X Height 4.30" (110mm) X Depth 1.50" (40mm), Diode: (5) 3 Watt Cree Diodes, Draw: 1.25 Amps @ 12 Volts & .625 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Hollow mounting stud to run power wires through, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 960, Lumens Raw: 1200, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.