Zoro Homepage

Work Lamp, LED, Hi / Low, Rectangle 0" x0" x0"

  • Mfr # A-WL5670

  • Zoro # G201542863


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL5670
Zoro #
G201542863
UPC #
67195875191
Country of Origin
China

Description

Work Lamp, LED, Hi / Low, Rectangle, Body: Rectangle, Dimensions: 6.50" (16.5cm) Width X 4.15" (10.5cm) Height X 2.45" (6.2cm) Depth, Diode: (12) 5 Watt Cree Diodes, Draw: 5 Amps @ 12 Volts & 2.5 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Hi / Low, Lumens Effective: 3,650 / 1,150, Lumens Raw: 4,800 / 2,000, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Replaces: AL152328, RE269110, AL152329

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.