Zoro Homepage

Work Lamp, LED; Rectangle, Flood 3" X 5 7" x6" x4"

  • Mfr # A-WL545

  • Zoro # G501542846


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL545
Zoro #
G501542846
UPC #
67195870240
Country of Origin
United States

Description

Work Lamp, LED; Rectangle, Flood 3" X 5, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: Width 5.60" (142mm) X Height 3" (76mm) X Depth 2.25" (57mm), Diode: (6) 3 Watt Cree Diodes, Draw: 1.50 Amps @ 12 Volts & .75 Amps @ 24 Volts (Watts / Volts = Amps), Includes: U-Bracket & Hollow Mounting Stud To Run Power Wires Through, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1200, Lumens Raw: 1440, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Replaces: RE342545, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.