Zoro Homepage

Work Lamp, LED; Rectangle, Flood 3" X 5 8" x5" x5"

  • Mfr # A-WL063

  • Zoro # G001542841


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL063
Zoro #
G001542841
UPC #
67195871463
Country of Origin
China

Description

Work Lamp, LED; Rectangle, Flood 3" X 5, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: Width 5.67" (14.4cm) X Height 3.3" (8.4cm) X Depth 2.4" (6.1cm), Diode: (6) 5 Watt Cree Diodes, Draw: 2.50 Amps @ 12 Volts & 1.25 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Mount brackets & hardware, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1325, Lumens Raw: 1920, Notes 2: For power, use existing tractor harness & plug into lights or use included power harness adapter, Notes 3: Add lights without overloading electrical system, increase battery and alternator life, Notes 4: Light provided is similar to sunlight, reduces eyestrain, Notes: for other applications, Notes: Front flood light replacement for John Deere 8000, 8010 & 9000 Series tractors or a universal fit, Replaces: RE154898 & RE342545, Supply Voltage: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.