Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED; Rectangle, Flood 7.5" x5" x4.5"

  • Mfr # A-WL840

  • Zoro # G701542882


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL840
Zoro #
G701542882
UPC #
67195868567
Country of Origin
China

Description

Work Lamp, LED; Rectangle, Flood, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: Width 6.25" (160 mm) X Height 4" (100mm) X Depth 2.75" (70mm), Diode: (8) 5 Watt Cree Diodes, Draw: 3.33 Amps @ 12 Volts & 1.66 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Two hollow mounting studs but only one is needed., Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2560, Lumens Raw: 3200, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.