Zoro Homepage

Work Lamp, LED, Spot, Blue Warning 0" x0" x0"

  • Mfr # A-WL200B

  • Zoro # G801542935


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL200B
Zoro #
G801542935
UPC #
67195872779
Country of Origin
China

Description

Work Lamp, LED, Spot, Blue Warning, Body Material: Die Cast Aluminum, Body: Oval, Dimensions: Width 5.5" (13.97 CM) X Height 4.25" (10.80 CM) X Depth 2.50" (6.35 CM), Diode: (4) 3 Watt OSRAM Diodes (Emit Blue Color), Draw: 1 Amp @ 12 Volts & .50 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Spot, Notes 2: Alert other machine operators & pedestrians of your presence, Notes 3: Mount on forklifts and other machinery such as pickers, pallet jacks, stand up reach trucks,, Notes 3: tuggers, tow tractors, golf carts, and many more vehicles, Notes 4: Point to the ground a minimum distance of 15 feet from the machine, Notes 5: It is recommended to mount lights pointing toward the front & rear of the machine, Notes 6: Operating Temperature: -40 ~ 140 Fahrenheit /-30 ~ 60 Celsius, Notes: Blue LED light with square spot beam pattern, Volt: 10-80 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.