Zoro Homepage

Work Lamp, LED, Square, Combination Flood / Trapezoid Light Pattern 6" x5" x5"

  • Mfr # A-WL895

  • Zoro # G401542861


product price: $96.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL895
Zoro #
G401542861
UPC #
67195868733
Country of Origin
China

Description

Work Lamp, LED, Square, Combination Flood / Trapezoid Light Pattern, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: Width 4.3" (11cm) X Height 3.9" (10cm) X Depth 3.3" (9cm), Diode: (9) 3 Watt Cree Diodes, Draw: 2.25 Amps @ 12 Volts & 1.12 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood / Trapezoid, Lumens Effective: 1800, Lumens Raw: 2160, Mounting: Mount bracket with hollow mounting stud to run power wires through, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.