Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, LED, Trapezoid, Oval 0" x0" x0"

  • Mfr # A-WL957

  • Zoro # G901542910


product price: $85.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL957
Zoro #
G901542910
UPC #
67195868718
Country of Origin
China

Description

Work Lamp, LED, Trapezoid, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: Width 5.50" (140mm) X Height 3.75" (95mm) X Depth 2.75" (70mm), Diode: (12) 3 Watt Cree Diodes, Draw: 3 Amps @ 12 Volts & 1.5 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Acrylic, Light Pattern: Trapezoid, Lumens Effective: 2300, Lumens Raw: 2880, Mounting: Hollow mounting stud to run power wires through, Notes 2: Operating Temperature: -22 ~ 122 Fahrenheit /-30 ~50 Celsius, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.