Zoro Homepage

Work Lamp Light Bar, LED, Flood, 14 5" x15" x5"

  • Mfr # A-LTB1424

  • Zoro # G701542868


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LTB1424
Zoro #
G701542868
UPC #
67195868731
Country of Origin
China

Description

Work Lamp Light Bar, LED, Flood, 14, Body Material: Die Cast Aluminum, Body: Rectangle, Dimensions: Length 14" (36cm) x Depth 3.14" (8cm) x Height 2.50" (6cm) (Light Housing Only), Diode: (24) 3 Watt Cree Diodes, Draw: 6 Amps @ 12 Volts & 3 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 4600, Lumens Raw: 5760, Notes 2: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.