Zoro Homepage

Work Lamp Light Bar, LED, Flood, 32 35" x6" x6"

  • Mfr # A-LTB2660

  • Zoro # G401542908


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LTB2660
Zoro #
G401542908
UPC #
67195870212
Country of Origin
China

Description

Work Lamp Light Bar, LED, Flood, 32, Body Material: Die Cast Aluminum, Body: Rectangle, Dimensions: Length 32" (81cm) x Depth 3.14" (8cm) x Height 2.50" (6.35cm) (Light Housing Only), Diode: (60) 3 Watt Cree Diodes, Draw: 15 Amps @ 12 Volts & 7.5 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 10800, Lumens Raw: 14400, Notes 2: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.