Zoro Homepage

Work Lamp Light Bar, Straight Single Row, E-Series LED, Spot, 7 0" x0" x0"

  • Mfr # A-LTB37SE

  • Zoro # G701542875


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LTB37SE
Zoro #
G701542875
UPC #
67195874864
Country of Origin
China

Description

Work Lamp Light Bar, Straight Single Row, E-Series LED, Spot, 7, Body Material: Die Cast Aluminum, Body: Rectangle, Dimensions: Length 7" (18.4cm) x Depth 1.77" (4.5cm) x Height 1.18" (3cm) (Light Housing Only), Diode: (6) 3 Watt Cree Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Adjustable side mount brackets & hardware included, Lens: Polycarbonate, Light Pattern: Spot, Lumens Effective: 1000, Lumens Raw: 1350, Notes 2: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.