Zoro Homepage

Work Lamp W/ Camera, LED, Flood, Square 6" x6" x4"

  • Mfr # A-WL89CC

  • Zoro # G801542836


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL89CC
Zoro #
G801542836
UPC #
67195872432
Country of Origin
China

Description

Work Lamp W/ Camera, LED, Flood, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: 4.8" (12.2 cm) Width X 4.8" (12.2 cm) Height X Diameter X 3.6" (9.2 cm) Depth, Diode: (8) 5 Watt Cree Diodes, Draw: 3.33 Amps @ 12 Volts & 1.66 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Two universal mounting brackets for compatibility with nearly any application, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2890, Lumens Raw: 3200, Notes 2: Does not have audio capability, Notes 3: Operating Temperature: -22 ~ 122 Fahrenheit /-30 ~ 50 Celsius, Notes: separately and has bare wire power & ground ends. The light cannot be powered by a CabCAM monitor., Notes: The camera has a regular wired CabCAM camera connector. The LED light needs to be powered, Volt: 12-24 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.