Zoro Homepage

Worklamp, LED, Flood, Oval 0" x0" x0"

  • Mfr # A-WL1250

  • Zoro # G701542806


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL1250
Zoro #
G701542806
UPC #
67195872994
Country of Origin
China

Description

Worklamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 6.5" (16.5cm) Width X 4.5" (11.4cm) Height X 4" (10.1cm) Depth, Diode: (13) 5 Watt Cree Diodes, Draw: 5.41 Amps @ 12 Volts & 2.7 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 3900, Lumens Raw: 5200, Notes 2: 8000R/RT, 9020 & 9030 Series Tractors, Combines, Cotton Pickers, Sprayers and Windrowers, Notes 2: Replacement Left-Hand or Right-Hand Front or Lower-Side Cab Light on John Deere 8020, 8030,, Notes 3: Replacement Rear Fender Light For Many Versatile Models Tractors, Notes: 7630, 7730, 7830, 7930 tractors, Notes: Replacement Left-Hand or Right-Hand Rear Cab or Rear Fender Light on John Deere 7720, 7820, 7920,, Replaces: AL150478, AH212522, AH212576, AH212523, RE567623, RE233263, RE219708, RE179973, RE173604, RE181281,, Replaces: RE173602, 86044306, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.