Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worklamp, LED, Flood, Oval 8" x8" x5"

  • Mfr # A-WL820

  • Zoro # G901542859


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL820
Zoro #
G901542859
UPC #
67195868727
Country of Origin
China

Description

Worklamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: Width 6" (15 CM) X Height 4.75" (12 CM) X Depth 3" (8 CM), Diode: (10) 3 Watt Cree Diodes, Draw: 2.5 Amps @ 12 Volts & 1.25 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1920, Lumens Raw: 2400, Mounting: Mount bracket with hollow mounting stud to run power wires through, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.