Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke, 1" Dia. (LH) 16" x3" x1.5"

  • Mfr # A-897655M92

  • Zoro # G102460648


product price: $51.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-897655M92
Zoro #
G102460648
UPC #
-
Country of Origin
Turkey

Description

Yoke, 1" Dia. (LH), Dim A (1): 1.000" dia. rod, Notes: 893405M3 fork., Notes: Adjustment is 20.500" to 24.500" center to center hole when using, Overall Length: 16.5", Pin Hole Size: 0.750", Replaces: 893562M91, Thread: 1"-14 UNS RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.