Yoke, CV, Type 80, 1 3/8" 21 Spline, Collar Type QD 3" x4.5" x8"

  • Mfr # A-141028359

  • Zoro # G702458458


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Size
1 3/8" - 21 spline
For Use With (Systems)
Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-141028359
Zoro #
G702458458
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 3/8" - 21 spline

Details

For Use With (Systems)
Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV

Description

Yoke, CV, Type 80, 1 3/8" 21 Spline, Collar Type QD, : 141028359. Fits Comer 80 CV., Replaces: Comer Part No: 141028359, Size: 1 3/8" - 21 spline, Web Notes: Quick disconnect constant velocity yoke. Type 80, V Series. 1-3/8" 21 spline. Replaces Comer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.