Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoke, Double 6" x3" x2"

  • Mfr # A-W023437

  • Zoro # G802466971


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W023437
Zoro #
G802466971
UPC #
-
Country of Origin
Germany

Description

Yoke, Double, : Walterscheid W Series., Dim D (4): D - 32.0 mm, Dim L (12): L - 100 mm, Replaces: Walterscheid Part No: W023437, Size: 100MM, Web Notes: New double yoke, size 2400. Yoke C-to-C is 100 mm, cross and bearing cap is 32.0 mm. Fits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.