Zoro Homepage

Yoke, Leveling 4.9" x4.9" x2.8"

  • Mfr # A-1686743M91

  • Zoro # G202458392


product price: $42.69
/ea

Key Features

Outside Diameter
2-15/16"
Overall Length
10.750"
For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698T ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 390T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1686743M91
Zoro #
G202458392
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Diameter
2-15/16"
Overall Length
10.750"

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698T ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 390T

Description

Yoke, Leveling, Hole Size: 3/4", Inlet Diameter: 21/16", Outside Diameter: 2-15/16", Overall Length: 10.750"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.