Zoro Homepage

Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0"

  • Mfr # A-11001448

  • Zoro # G502458498


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Weasler - Domestic - 14 Series
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
A-11001448
Zoro #
G502458498
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Weasler - Domestic - 14 Series

Description

Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular, Bore: 1" x 1-1/8", Centerline To End: 35.12", Notes 3: Original Weasler part., Tube: 1" x 1 1/8" ID, Web Notes: 1-3/8"., Web Notes: Yoke and Tube Assembly. Center line to end length is 35.12". Outside tube diameter is 1-1/4" x