Zoro Homepage
This item is Discontinued.
A-Ipower Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC SUA2000i

Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC (Discontinued)

  • Mfr # SUA2000i
  • Zoro # G104110718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA2000i
Zoro #
G104110718
UPC #
851217006060
Country of Origin
China

Details

Engine Brand
A-iPower
Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
1,600 W
Surge Watts
2,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
30/8.3
Generator Run Time @ 1/2 Load
7 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes

Description

The A-iPower SUA2000i inverter generator is great for your outdoor events like concerts, racetrack, parties, camping trips, tailgating, RVs and more. Powered by A-iPower 79cc engine, this generator provides clean, quiet 2,000 watts of starting power and 1,600 watts of running power. Ultra-lightweight only 46 Lbs., allows you to bring power wherever you go. Ultra-quiet, only 65 dBA allows for whisper operation. Clean power, with inverter technology, this generator delivers consistent clean power for sensitive electronics like computers, TVs, and other power sensitive equipment. The generator features parallel capability. With just 2 parallel cables, 2 generators get combined directly for nearly double the power. No need for any external parallel kits any more, means greater convenience while saving you time and money. The generator also features a multi-switch which integrates the start, run and stop functions. This switch operates fuel on/off, choke on/off, engine on/off which provides convenient and easy operation. There is a built-in fuel gauge on the fuel tank, it helps remind you when you need to refuel without having to turn the generator off. The generator also with a DC adaptor plug. With the supplied DC adapter cables, it allows you to conveniently charge your battery or cellphone with your USB adapter. Light and Quiet, Powerful and Compact, are the words for the A-iPower SUA2000i inverter generator. CARB APPROVED (50 STATE)

Features
  • Inverter Gasoline Generator
  • 2,000 Starting Watts/1,600 Running Watts
  • Warranty: 2-Year Residential
  • 79cc Senci Engine
  • 58 dBA-Quiet Operation
  • 30 Amp RV Adapter
  • Safe Power for Sensitive Electronics
  • CARB
Specifications
  • Noise Level, dBA at 23 ft. (7m): 58dBA
  • DC Charging Cable: 1
  • Oil Funnel: 1
  • RV Adaptor: 1
  • USB Adaptor: 1
  • Spark Plug Socket: Yes
  • Dimension: 21 x 12.5 x 19 in.
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.