Zoro Homepage

Am1824 W 18 In. X 24 In. Work Station Brackets - White

  • Mfr # AM1824 W

  • Zoro # G204057494


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1824 W
Zoro #
G204057494
UPC #
747925224554
Country of Origin
China

Description

  • 1/8" steel bracket support 1000 lbs. each.
  • Offers multiple 1/4" mounting holes per side (fasteners not included).
  • Packaged in equal quantities of rights and lefts.
  • Reversible design makes brackets versatile and easy to use (short or long leg can be used for shelf).
  • Have a 3" x 3" notch to allow for a wall cleat and wire run clearance.
  • Color: White.
  • Size: 18" x 24".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.