Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A-Maze-N A-MAZE-N AMNPS 5 x 8 Pellet Tray AMNPS5X8

A-MAZE-N AMNPS 5 x 8 Pellet Tray (Discontinued)

  • Mfr # AMNPS5X8
  • Zoro # G403704908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMNPS5X8
Zoro #
G403704908
UPC #
851786005013
Country of Origin
China

Description

The A-Maze-N-Pellet-Smoker (Amnps) Is A Light Weight, Durable And Portable Smoke Generator Designed To Burn Bbq Pellets Or Sawdust. The Amnps Can Be Used In Just About Any Electric Smoker, Pellet Grill Or Home Made Smoker To Add That Smoke Flavor You Are Looking For. It Can Be Used During Cold Smoking Or Supplement Smoke During Hot Smoking. The Amnps Takes Approximately 15 Oz Of Bbq Pellets And Will Burn Up To 10 Hours When Cold Smoking.

Features
  • Produces Smoke For Up To 11 Hours On 15 Oz Of A-Maze-N-Pellets.
  • A-Maze-N-Dust Is A Special Blend Of Sawdust That Gives The A-Maze-N-Smoker It'S Long And Consistent Smoke Times.
  • Each A-Maze-N-Dust Smoke Flavor Is A 100% Natural Product. No Additives, Fillers, Scents Or Oils Have Been Added.
  • A-Maze-N-Pellets Are Made From 100% Flavor Wood. Each A-Maze-N-Pellet Flavor Is A 100% Natural Product With No Added Fillers, Binders Or Oils.
  • Dimension - 8 L x 2 H x 5.5 W in.
  • Item Weight - 14 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.