This item is Discontinued.

A Maze N Products A Maze N Products 248138 12 in. Expandable Smoking Tube 248138

This item is Discontinued.

A Maze N Products

A Maze N Products 248138 12 in. Expandable Smoking Tube (Discontinued)

Mfr # 248138
Zoro # G404146646
UPC # 851786005075
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
248138
Zoro #
G404146646
UPC #
851786005075
Country of Origin
China

Description

Expandable Smoking Tube

Features
  • Produces Smoke For Up To 4 Hours In The 12" Position & 6 Hours
  • In The 18" Position During Cold Smoking or While Supplementing Smoke
  • 225 Plus Degrees Fahrenheit In Your Grill or Smoker
  • Uses Wood BBQ Pellets
Specifications
  • Size: 12 in.
  • Weight: 3.15 lbs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.