Zoro Homepage
This item is Discontinued.
A-Med Eye Wash Station, Acrylic, Clear, 32 oz. 5020-0273

Eye Wash Station, Acrylic, Clear, 32 oz. (Discontinued)

  • Mfr # 5020-0273
  • Zoro # G3881620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-0273
Zoro #
G3881620
UPC #
442244002806
Country of Origin
Canada

Dimensions

Height
12 in
Width
3 in
Bottle Size
32 oz
Depth
3 in
Housing Width
3 in
Housing Height
12 in
Housing Sz (H x W x D)
12 in x 3 in x 3 in
Housing Depth
3 in

Details

Item
Single Use Eyewash Station
Color
Clear
Includes
(2) 32 oz Eyewash Bottles
Material
Acrylic
Shelf Life
3 yr
Brands
A-MED
Housing Material
Acrylic
Housing Included
Yes
Housing Cap.
32 oz Bottles

Description

Single Use Eyewash Station, Bottle Size 32 oz, Housing Depth 3 in, Housing Height 12 in, Housing Width 3 in, Housing Material Acrylic, Includes (2) 32 oz Eyewash Bottles, Shelf Life 3 yr, Color Clear, Housing Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.