Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020-0301
Zoro #
G0353311
UPC #
814471013014
Country of Origin
Singapore
Dimensions
Height
13 1/4 in
Width
17 1/2 in
Depth
3 7/8 in
Bottle Size
16 oz
Housing Width
17 1/2 in
Housing Depth
3 7/8 in
Housing Height
13 1/4 in
Details
Item
Single Use Eyewash Station
Color
Green
Includes
(2) 16 oz Eyewash Bottles
Standards
FDA
Shelf Life
4.5 yr
Housing Included
Yes
Description
Single Use Eyewash Station, Bottle Size 16 oz, Housing Depth 3 7/8 in, Housing Height 13 1/4 in, Housing Width 17 1/2 in, Includes (2) 16 oz Eyewash Bottles, Shelf Life 4.5 yr, Color Green, Housing Included Yes, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.