Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Quick Change Discs - Turn On Non Woven, Aluminum Oxide, 25PK

  • Mfr # 11314

  • Zoro # G715556295


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 20 for $79.80

Key Features

Abrasive Type
Non-Woven
Quick Change System
T/O
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11314
Zoro #
G715556295
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Type
Non-Woven
Quick Change System
T/O
Grade
Coarse
Abrasive Material
Aluminum Oxide

Description

These 3-inch quick change discs are designed for efficiency and durability, featuring a turn-on mechanism for swift and secure attachment. Crafted from high-quality non-woven material, they provide consistent performance and a smooth finish. The aluminum oxide abrasive ensures excellent cutting power and longevity, making them ideal for a variety of surface preparation tasks. Perfect for deburring, blending, and finishing, these discs are a reliable choice for both professional and DIY applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.