Zoro Homepage

3 Quick Change Discs, Turn On, Non Woven, Aluminum Oxide, 25PK

  • Mfr # 11316

  • Zoro # G815556355


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 20 for $79.80

Key Features

Abrasive Type
Non-Woven
Quick Change System
T/O
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11316
Zoro #
G815556355
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Type
Non-Woven
Grade
Very Fine
Quick Change System
T/O
Abrasive Material
Aluminum Oxide

Description

These 3-inch quick change discs are designed for efficiency and durability, featuring a turn-on mechanism for swift and secure attachment. Constructed from non-woven material, they provide consistent performance and a smooth finish on various surfaces. The aluminum oxide abrasive ensures effective cutting and long-lasting use, making them ideal for a range of applications from deburring to surface preparation. Suitable for both professional and DIY projects, these discs offer reliable results and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.