Zoro Homepage

4 S/C-PRIME Quick Change Surface Conditioning Roll On Disc, 25PK

  • Mfr # 11310

  • Zoro # G415556359


product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 20 for $139.80

Key Features

Overall Diameter
4 in
Grade
Very Fine
Abrasive Material
silicon carbide
Quick Change System
R/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11310
Zoro #
G415556359
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Grade
Very Fine
Abrasive Material
silicon carbide
Quick Change System
R/O

Description

This 4-inch disc is designed for efficient surface conditioning, offering a quick-change feature that enhances productivity by minimizing downtime. The silicon carbide abrasive material ensures a consistent and smooth finish, making it ideal for a variety of applications including deburring, blending, and finishing. Its roll-on attachment system provides a secure and easy fit, allowing for rapid disc changes without the need for additional tools. Suitable for use on metals, composites, and other materials, this disc is a versatile addition to any workshop or industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.