
7in x 5/8-11 Surface Conditioning and Preparation Discs & Wheels - Aluminum Oxide, 10PK
Mfr # 11185
Zoro # G416024833
product price: $21.59
/pk 10, $2.16/ea
Sold in multiples of 10 for $215.90
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
7 in
Grade
Fine
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11185
Zoro #
G416024833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
7 in
Details
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Maroon
Description
These versatile discs and wheels are designed to deliver exceptional surface conditioning and preparation for a variety of materials. Featuring high-quality aluminum oxide, they provide consistent performance and durability, making them ideal for both heavy-duty and precision tasks. The 7-inch diameter and 5/8-11 thread size ensure compatibility with a wide range of tools, offering ease of use and efficiency. Whether you're removing rust, blending welds, or preparing surfaces for painting, these discs and wheels offer reliable results and a smooth finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.