Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Oxide Shop Rolls, 1-1/2in x 50, Grit 220

  • Mfr # 11033

  • Zoro # G215555286


product price: $35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
220
Backing Material
Cloth
Overall Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11033
Zoro #
G215555286
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
1-1/2 in

Details

Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
220
Backing Material
Cloth

Description

Ideal for a variety of sanding and finishing applications, these shop rolls are crafted with high-quality aluminum oxide abrasive material, ensuring durability and consistent performance. Measuring 1-1/2 inches in width and extending to a generous 50 feet in length, they provide ample material for extended use, reducing the need for frequent replacements. The flexible cloth backing allows for easy tearing and adaptability to different shapes and surfaces, making them perfect for both intricate and broad tasks. Whether you're smoothing out rough edges, preparing surfaces for painting, or performing detailed work, these rolls deliver reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.