Zoro Homepage

Aluminum Oxide Shop Rolls, 1-1/2in x 50, Grit 320

  • Mfr # 11035

  • Zoro # G815555280


product price: $35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
J
Overall Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11035
Zoro #
G815555280
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
1-1/2 in

Details

Abrasive Material
Aluminum Oxide
Grit
320
Backing Weight
J

Description

Ideal for a variety of sanding and finishing applications, these versatile shop rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and long-lasting sharpness, making it suitable for both metal and wood surfaces. Measuring 1-1/2 inches in width and 50 feet in length, the rolls can be easily cut to the desired size for precision work. Perfect for use in workshops, garages, and industrial settings, they provide a reliable solution for smoothing, deburring, and polishing tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.