Zoro Homepage

Aluminum Oxide Shop Rolls, 1in x 50, Grit 100

  • Mfr # 11021

  • Zoro # G215555620


product price: $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
100
Overall Length
50 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11021
Zoro #
G215555620
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
50 Yards

Details

Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
100

Description

These versatile shop rolls are designed for a wide range of applications, providing excellent performance on various materials. The aluminum oxide abrasive ensures a consistent cut and long-lasting durability, making it ideal for both heavy-duty and precision tasks. The flexible backing allows for easy tearing to the desired length, ensuring you have the perfect size for any job. Whether you're smoothing rough edges, deburring, or finishing surfaces, these shop rolls deliver reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.