Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Oxide Shop Rolls, 1in x 50, Grit 180

  • Mfr # 11023

  • Zoro # G115555539


product price: $25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Backing Weight
J
Abrasive Material
Aluminum Oxide
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11023
Zoro #
G115555539
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
1 in

Details

Backing Weight
J
Abrasive Material
Aluminum Oxide
Grit
180

Description

These versatile shop rolls are designed to meet the demands of various metalworking and woodworking applications. Featuring a durable aluminum oxide abrasive, they provide consistent performance and long-lasting use. The 1-inch width and 50-foot length make them ideal for detailed work and extended projects, allowing for easy tearing to the desired length. Perfect for deburring, sanding, and finishing tasks, these rolls ensure a smooth and efficient workflow in any workshop setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.