Zoro Homepage

Aluminum Oxide Shop Rolls, 2in x 50', Grit 150

  • Mfr # 11040

  • Zoro # G515555801


product price: $46.79
/ea
Sold in multiples of 5 for $233.95

Key Features

Overall Width
2 in
Backing Weight
J
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11040
Zoro #
G515555801
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
2 in

Details

Backing Weight
J
Grit
150
Abrasive Material
Aluminum Oxide

Description

Ideal for a variety of sanding and finishing applications, these versatile shop rolls are designed to deliver consistent performance and durability. The aluminum oxide abrasive material ensures efficient cutting and a smooth finish on metals, wood, and plastics. Measuring 2 inches in width and extending to 50 feet in length, they provide ample material for extended use and can be easily torn to the desired length. Perfect for both professional workshops and DIY enthusiasts, these rolls are a reliable choice for achieving precise and high-quality results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.