Zoro Homepage

Aluminum Oxide Shop Rolls, 2in x 50', Grit 240

  • Mfr # 11043

  • Zoro # G815555914


product price: $46.79
/ea
Sold in multiples of 5 for $233.95

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
J
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11043
Zoro #
G815555914
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
2 in

Details

Abrasive Material
Aluminum Oxide
Backing Weight
J
Grit
240

Description

These versatile shop rolls are designed to meet the demands of various metalworking and woodworking applications. Featuring a durable aluminum oxide abrasive, they provide consistent performance and long-lasting durability. The 2-inch width and 50-yard length make them ideal for hand sanding, deburring, and surface preparation tasks. Whether you're smoothing rough edges or finishing intricate details, these rolls offer flexibility and precision for a professional finish every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.