Shop A-PRIME
See all product information
Create Account
Long Life Aluminum Oxide Flap Wheels, 1-1/2in x 1in x 1/4, 1/4 Shank, 10PK
Mfr # 10958
Zoro # G115556215
product price:Â
$
3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10958
- Zoro #
- G115556215
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 1-1/2 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 40
Description
Designed for precision and durability, these flap wheels are ideal for a variety of grinding, blending, and finishing applications. The high-quality aluminum oxide abrasive ensures a consistent cut rate and long-lasting performance, making them perfect for both professional and DIY projects. With a compact size of 1-1/2 inches in diameter and a 1/4-inch shank, they are easy to maneuver in tight spaces and on intricate surfaces. The sturdy construction and reliable attachment provide stability and control, ensuring a smooth and efficient operation every time.